Shop All Toggle Switches
Bryant
Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure
Mfr # 30103D
Zoro # G804392117
product price: $133.90
/ea
Free Shipping & Returns
$133.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Non-Fused
- Application Standard Toggle
- Phase Three Phase
- Style Standard Duty
- Amperage Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 30103D
- Zoro # G804392117
- UPC # 781786631564
- Country of Origin Puerto Rico
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Series | Non-Fused |
Application | Standard Toggle |
Phase | Three Phase |
Style | Standard Duty |
Amperage Rating | 30 A |
Environmental Conditions | Indoor Only |
Material - Mounting Hardware | Screw Mounting |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Current Rating | 30 A |
Item Type | Enclosed Switch |
Voltage Rating | 600V AC kV |
Current / Amperage Rating | 30 A |
Number Of Poles | 3 Pole |
Load Capacity | Inductive |
Voltage Rating Description | 600V AC kV |
Wattage | 18000 |
Type | Disconnect Switches |
Connectivity | Pressure Terminal Screws |
Enclosure Type | NEMA 1 |
Operating Cycles | 10,000 Cycles Minimum |
Description
Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Aluminum, With NEMA 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- LEGRAND Divided Device Box, Gang, 2 Gang, Steel (V2444D-2A)
- LEVITON Straight Blade Plug (8315-CT)
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, SPST-NO (ISEUR1)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- Bryant Switches