Shop All Toggle Switches
Bryant
Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch
Mfr # 30322D
Zoro # G604392126
product price: $91.00
/ea
Free Shipping & Returns
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Non-Fused
- Application Red Handle
- Voltage Rating 600V AC kV
- Load Capacity Inductive
- Operating Temperature Minimum Continuous -40 Deg C without Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 30322D
- Zoro # G604392126
- UPC # 781786631618
- Country of Origin Puerto Rico
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Series | Non-Fused |
Application | Red Handle |
Voltage Rating | 600V AC kV |
Load Capacity | Inductive |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Phase | Single Phase |
Amperage Rating | 30 A |
Current Rating | 30 A |
Wattage | 18000 |
Environmental Conditions | Indoor and Outdoor |
Item Type | Enclosed Switch |
Voltage Rating Description | 600V AC kV |
Current / Amperage Rating | 30 A |
Material - Mounting Hardware | Screw Mounting |
Operating Cycles | 10,000 Cycles Minimum |
Style | Standard Duty |
Number Of Poles | 2 Pole |
Type | Disconnect Switches |
Enclosure Type | NEMA 3/3R |
Connectivity | Pressure Terminal Screws |
Description
Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- AMPHENOL PT 11C 11#16 PIN PLUG (PT06E1811PY027)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Brown (4901)
- BRYANT Toggle Switch, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide, with Key (4903L)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- Bryant Switches