Shop All Toggle Switches
Bryant
Toggle Switch, Manual Motor Controllers, Three Pole, 60A 600V AC, Side Wired Only, Black
Mfr # 60003D
Zoro # G504392097
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Toggle
- Connectivity Pressure Terminal Screws
- Display Size Standard Sized Product
- Phase Three Phase
- Load Capacity Inductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 60003D
- Zoro # G504392097
- UPC # 781786631748
- Country of Origin Puerto Rico
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Series | Standard Toggle |
Connectivity | Pressure Terminal Screws |
Phase | Three Phase |
Load Capacity | Inductive |
Wattage | 36000 |
Number Of Poles | 3 Pole |
Material - Mounting Hardware | Screw Mounting |
Voltage Rating | 600V AC kV |
Amperage Rating | 60 A |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Type | Back Wire |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Style | Motor Controller/Disconnect |
Voltage Rating Description | 600V AC kV |
Item Type | Open Switch |
Current / Amperage Rating | 60 A |
Operating Cycles | 10,000 Cycles Minimum |
Current Rating | 60 A |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Manual Motor Controllers, Three Pole, 60A 600V AC, Side Wired Only, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3 (5XFR5ID)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- BRYANT Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown (4002)
- BRYANT Industrial Grade Toggle Switch Double Pole-Double Throw Center Off 20A120/277V AC, White (4925W)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Brown (4901)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- Bryant Toggle Switches