Shop All Toggle Switches
Bryant
Toggle Switch, Manual Motor Controllers, Double Pole, 60A 600V AC, Side Wired Only, Black
Mfr # 60002D
Zoro # G404392111
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Toggle
- Display Size Standard Sized Product
- Operating Cycles 10,000 Cycles Minimum
- Voltage Rating 600V AC kV
- Type Back Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 60002D
- Zoro # G404392111
- UPC # 781786631694
- Country of Origin Puerto Rico
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Series | Standard Toggle |
Operating Cycles | 10,000 Cycles Minimum |
Voltage Rating | 600V AC kV |
Item Type | Open Switch |
Type | Back Wire |
Material - Mounting Hardware | Screw Mounting |
Current / Amperage Rating | 60 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Style | Motor Controller/Disconnect |
Phase | Single Phase |
Load Capacity | Inductive |
Current Rating | 60 A |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Connectivity | Pressure Terminal Screws |
Amperage Rating | 60 A |
Number Of Poles | 2 Pole |
Voltage Rating Description | 600V AC kV |
Wattage | 36000 |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Manual Motor Controllers, Double Pole, 60A 600V AC, Side Wired Only, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- BRYANT Toggle Switch, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide, with Key (4903L)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- Bryant Switches