Shop All Toggle Switches
Bryant
Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown
Mfr # 4002
Zoro # G004392122
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Toggle
- Operating Cycles 10,000 Cycles Minimum
- Material - Mounting Hardware Screw Mounting
- Current Rating 40 A
- Wattage 24000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 4002
- Zoro # G004392122
- UPC # 781786925335
- Country of Origin China
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Series | Standard Toggle |
Operating Cycles | 10,000 Cycles Minimum |
Material - Mounting Hardware | Screw Mounting |
Current Rating | 40 A |
Wattage | 24000 |
Number Of Poles | 2 Pole |
Amperage Rating | 30 A |
Load Capacity | Inductive |
Voltage Rating | 600V AC kV |
Connectivity | Pressure Terminal Screws |
Current / Amperage Rating | 30 A |
Phase | Single Phase |
Type | Side Wire |
Voltage Rating Description | 600V AC kV |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Item Type | Open Switch |
Style | Motor Controller Only |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320WH)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, White (CS315BW)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- Bryant Toggle Switches