Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White
Mfr # CS320BW
Zoro # G304392099
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series General Purpose
- Color White
- Type Toggle
- Voltage Rating Description 120/277 VAC
- Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # CS320BW
- Zoro # G304392099
- UPC # 781786174542
- Country of Origin China
- Category Toggle Switches
Details
Series | General Purpose |
Color | White |
Type | Toggle |
Voltage Rating Description | 120/277 VAC |
Amperage Rating | 20 A |
Style | Three Way |
Current / Amperage Rating | 20 A |
Voltage Rating | 120/277 VAC |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Brown (CS120B)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Brown (CS115B)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- Bryant Switches