Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, Ivory
Mfr # CS320BI
Zoro # G204392113
product price: $11.83
/ea
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series General Purpose
- Color Ivory
- Style Three Way
- Voltage Rating 120/277 VAC
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CS320BI
- Zoro # G204392113
- UPC # 781786174535
- Country of Origin Canada
- Category Toggle Switches
Details
Series | General Purpose |
Color | Ivory |
Style | Three Way |
Voltage Rating | 120/277 VAC |
Type | Toggle |
Amperage Rating | 20 A |
Voltage Rating Description | 120/277 VAC |
Current / Amperage Rating | 20 A |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 60A, 28A (R-10)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- BRYANT Industrial Grade Toggle Switch Double Pole-Double Throw Center Off 20A120/277V AC, White (4925W)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Brown (CS115B)
- BRYANT Toggle Switch, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, White (CSB420BW)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 4 Connections, Off/Circuit 1 On/Circuit 1&2 Momentary On, 3/4 hp, 10A @ 250V AC (6GG5B-73)
- Bryant Toggle Switches