Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Ivory
Mfr # 4903I
Zoro # G504392127
product price: $29.51
/ea
$29.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Series Extra Heavy Duty
- Application Back and Side Wired
- Amperage Rating 20 A
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 4903I
- Zoro # G504392127
- UPC # 781786623989
- Country of Origin China
- Category Toggle Switches
Details
Color | Ivory |
Series | Extra Heavy Duty |
Application | Back and Side Wired |
Amperage Rating | 20 A |
Type | Toggle |
Voltage Rating Description | 120/277 VAC |
Voltage Rating | 120/277 VAC |
Style | Three Way |
Current / Amperage Rating | 20 A |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (B14-516)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 100A, 600V AC, Non-Indicating (A6T100)
- ABB S800 I/O Compact Module Termination Unit (3BSE013232R1 TU812V1)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- BRYANT Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown (4002)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Brown (CS120B)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- Bryant Switches