Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Brown
Mfr # 4903
Zoro # G004392115
$29.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Series Extra Heavy Duty
- Application Back and Side Wired
- Voltage Rating Description 120/277 VAC
- Style Three Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # 4903
- Zoro # G004392115
- UPC # 781786623958
- Country of Origin China
- Category Toggle Switches
Details
Color | Brown |
Series | Extra Heavy Duty |
Application | Back and Side Wired |
Voltage Rating Description | 120/277 VAC |
Style | Three Way |
Amperage Rating | 20 A |
Voltage Rating | 120/277 VAC |
Current / Amperage Rating | 20 A |
Type | Toggle |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 600A, 600V AC, Non-Indicating (KLPC600.X)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- PANDUIT Cable Tie Tool, Black (STS2)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, White (CS315BW)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- GARDNER BENDER Toggle Switch, Plastic, SPDT, 20A, 125VAC (GSW-114)
- Bryant Switches