Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, Ivory
Mfr # CS315BI
Zoro # G604392119
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Series General Purpose
- Style Three Way
- Voltage Rating Description 120/277 VAC
- Voltage Rating 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CS315BI
- Zoro # G604392119
- UPC # 781786174498
- Country of Origin China
- Category Toggle Switches
Details
Color | Ivory |
Series | General Purpose |
Style | Three Way |
Voltage Rating Description | 120/277 VAC |
Voltage Rating | 120/277 VAC |
Amperage Rating | 15 A |
Current / Amperage Rating | 15 A |
Type | Toggle |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-643J)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20503901)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Brown (CS115B)
- BRYANT Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown (4002)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- Bryant Switches