Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Ivory
Mfr # CS120BI
Zoro # G704392132
product price: $8.13
/ea
$8.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series General Purpose
- Color Ivory
- Current / Amperage Rating 20 A
- Voltage Rating 120/277 VAC
- Voltage Rating Description 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CS120BI
- Zoro # G704392132
- UPC # 781786174450
- Country of Origin China
- Category Toggle Switches
Details
Series | General Purpose |
Color | Ivory |
Current / Amperage Rating | 20 A |
Voltage Rating | 120/277 VAC |
Voltage Rating Description | 120/277 VAC |
Style | Single Pole |
Type | Toggle |
Amperage Rating | 20 A |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, White (CS315BW)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Brown (CS115B)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- Bryant Switches