Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Brown
Mfr # CS120B
Zoro # G304392105
product price: $8.13
/ea
$8.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Series General Purpose
- Current / Amperage Rating 20 A
- Voltage Rating Description 120/277 VAC
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CS120B
- Zoro # G304392105
- UPC # 781786174436
- Country of Origin China
- Category Toggle Switches
Details
Color | Brown |
Series | General Purpose |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 120/277 VAC |
Type | Toggle |
Style | Single Pole |
Amperage Rating | 20 A |
Voltage Rating | 120/277 VAC |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- BALDWIN ESTATE Faceplates (5098.004.A)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- EATON Reset Bar (ZEB-XRB)
- BRYANT Industrial Grade Toggle Switch Double Pole-Double Throw Center Off 20A120/277V AC, White (4925W)
- BRYANT Toggle Switch, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide, with Key (4903L)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- Bryant Switches