Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, White
Mfr # CS115BW
Zoro # G904392130
product price: $5.40
/ea
Sold in multiples of 2 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Series General Purpose
- Voltage Rating Description 120/277 VAC
- Voltage Rating 120/277 VAC
- Style Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CS115BW
- Zoro # G904392130
- UPC # 781786174429
- Country of Origin China
- Category Toggle Switches
Details
Color | White |
Series | General Purpose |
Voltage Rating Description | 120/277 VAC |
Voltage Rating | 120/277 VAC |
Style | Single Pole |
Amperage Rating | 15 A |
Current / Amperage Rating | 15 A |
Type | Toggle |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Wallplate 1Tog/1Rckr Pb (163TRBR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- BRYANT Toggle Switch, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, White (CSB420BW)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory (CS115BI)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- Bryant Toggle Switches