Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory
Mfr # CS115BI
Zoro # G604392102
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Series General Purpose
- Current / Amperage Rating 15 A
- Style Single Pole
- Voltage Rating 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CS115BI
- Zoro # G604392102
- UPC # 781786174412
- Country of Origin China
- Category Toggle Switches
Details
Color | Ivory |
Series | General Purpose |
Current / Amperage Rating | 15 A |
Style | Single Pole |
Voltage Rating | 120/277 VAC |
Type | Toggle |
Voltage Rating Description | 120/277 VAC |
Amperage Rating | 15 A |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V (16530-3)
- BRYANT Toggle Switch, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide, with Key (4903L)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2D2A)
- Bryant Toggle Switches