Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Brown
Mfr # CS115B
Zoro # G604392096
product price: $5.40
/ea
Sold in multiples of 2 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Series General Purpose
- Style Single Pole
- Voltage Rating Description 120/277 VAC
- Current / Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CS115B
- Zoro # G604392096
- UPC # 781786174399
- Country of Origin China
- Category Toggle Switches
Details
Color | Brown |
Series | General Purpose |
Style | Single Pole |
Voltage Rating Description | 120/277 VAC |
Current / Amperage Rating | 15 A |
Amperage Rating | 15 A |
Type | Toggle |
Voltage Rating | 120/277 VAC |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Quick Splice 18-14, #1560GT (1560GT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (3LS1)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EN87)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- Bryant Toggle Switches