Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, White
Mfr # CSB420BW
Zoro # G804392100
product price: $44.01
/ea
$44.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Series General Purpose
- Style Four Way
- Voltage Rating 120/277 VAC
- Voltage Rating Description 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CSB420BW
- Zoro # G804392100
- UPC # 781786738300
- Country of Origin China
- Category Toggle Switches
Details
Color | White |
Series | General Purpose |
Style | Four Way |
Voltage Rating | 120/277 VAC |
Voltage Rating Description | 120/277 VAC |
Amperage Rating | 20 A |
Type | Toggle |
Current / Amperage Rating | 20 A |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B10A)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M060)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, White (CS315BW)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- Bryant Toggle Switches