Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, Ivory
Mfr # CSB420BI
Zoro # G804392124
product price: $44.01
/ea
$44.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series General Purpose
- Color Ivory
- Style Four Way
- Current / Amperage Rating 20 A
- Voltage Rating 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CSB420BI
- Zoro # G804392124
- UPC # 781786738201
- Country of Origin China
- Category Toggle Switches
Details
Series | General Purpose |
Color | Ivory |
Style | Four Way |
Current / Amperage Rating | 20 A |
Voltage Rating | 120/277 VAC |
Amperage Rating | 20 A |
Type | Toggle |
Voltage Rating Description | 120/277 VAC |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01E7B)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- BRYANT Toggle Switch, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, White (CSB420BW)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- Bryant Toggle Switches