Shop All Toggle Switches
Bryant
Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Ivory
Mfr # CSB220BI
Zoro # G104392114
product price: $24.51
/ea
$24.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Series General Purpose
- Type Toggle
- Amperage Rating 20 A
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CSB220BI
- Zoro # G104392114
- UPC # 781786737006
- Country of Origin China
- Category Toggle Switches
Details
Color | Ivory |
Series | General Purpose |
Type | Toggle |
Amperage Rating | 20 A |
Current / Amperage Rating | 20 A |
Style | Double Pole |
Voltage Rating Description | 120/277 VAC |
Voltage Rating | 120/277 VAC |
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH502)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- HUBBELL 1-Gang Single F-Type Coupler Bulkhead Molded-In Plate - F-F, Ivory (NS750I)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, White (CS315BW)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- Bryant Toggle Switches