Shop All Toggle Switches
Bryant
Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired
Mfr # 4925I
Zoro # G004392108
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Series Extra Heavy Duty
- Application Back and Side Wired
- Amperage Rating 20 A
- Voltage Rating Description 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 4925I
- Zoro # G004392108
- UPC # 781786658332
- Country of Origin China
- Category Toggle Switches
Details
Color | Ivory |
Series | Extra Heavy Duty |
Application | Back and Side Wired |
Amperage Rating | 20 A |
Voltage Rating Description | 120/277 VAC |
Current / Amperage Rating | 20 A |
Voltage Rating | 120/277 VAC |
Style | Double Pole Double Throw |
Type | Toggle |
Description
Industrial Grade, Toggle Switches, General Purpose AC, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB103)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- BRYANT Toggle Switch, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide, with Key (4903L)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, White (CS315BW)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- POWERHOUSE Micro Momentary Toggle Switch - Off, Momentary (PO3616715)
- Bryant Toggle Switches