Shop All Wall Switches
Bryant
Switches and Lighting Controls, Protective Enclosure for IR Ceiling Sensor, NEMA 4X
Mfr # MSP4X
Zoro # G504392028
original price:
$165.95
13% off
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style NEMA 4X Enclosure
- Type Accessories
- Voltage Rating Description 120/277V AC;24V DC
- Series DualUltrasonicPassive InfraredCeiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSP4X
- Zoro # G504392028
- UPC # 781786102705
- Country of Origin United States
- Category Wall Switches
Details
Color | White |
Style | NEMA 4X Enclosure |
Type | Accessories |
Voltage Rating Description | 120/277V AC;24V DC |
Series | DualUltrasonicPassive InfraredCeiling Mount |
Voltage Rating | 120/277 VAC24 VDC |
Description
Switches and Lighting Controls, Protective Enclosure for IR Ceiling Sensor, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000W)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NW)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- Bryant Wall Switches