Shop All Wall Switches
Bryant
Switches and Lighting Controls, Occupancy Sensors, Protective Wire Enclosure, For Wall Switch
Mfr # MSWGS
Zoro # G804392094
original price:
$57.74
17% off
new price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Wall Mount
- Type Accessories
- Voltage Rating Description 120/277V AC;24V DC;Low Voltage
- Series DualPassive Infrared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSWGS
- Zoro # G804392094
- UPC # 781786102682
- Country of Origin United States
- Category Wall Switches
Details
Color | White |
Style | Wall Mount |
Type | Accessories |
Voltage Rating Description | 120/277V AC;24V DC;Low Voltage |
Series | DualPassive Infrared |
Voltage Rating | 120/277 VAC24 VDC |
Description
Switches and Lighting Controls, Occupancy Sensors, Protective Wire Enclosure, For Wall Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (782XBXM4L-24A)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125VAC, Yellow (HBL15W33A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 2In (RB300-200)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- Bryant Lighting Controls