Shop All Wall Switches
Bryant
Switches and Lighting Control, Switch, Latching, Single Pole, 100mA 30V DC, White
Mfr # MSL30W1
Zoro # G404392074
original price:
$66.20
17% off
new price: $54.80
/ea
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Accessories
- Style Switches
- Voltage Rating 24 VDC
- Series Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSL30W1
- Zoro # G404392074
- UPC # 781786195578
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Type | Accessories |
Style | Switches |
Voltage Rating | 24 VDC |
Series | Dual |
Voltage Rating Description | 24V DC |
Description
Switches and Lighting Control, Switch, Latching, Single Pole, 100mA 30V DC, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 3-Way, Decora (DV-103P-WH)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFGW)
- NVENT CADDY Conduit and Cable Hanger, Steel (781)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight (MSLBL360)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- JANDORF Rocker Switch Dpdt 6 Tab (61100)
- Bryant Wall Switches