Shop All Wall Switches
Bryant
Switches and Lighting Control, Switch, Latching, Single Pole, 100mA 30V DC, Ivory
Mfr # MSL30I1
Zoro # G904392055
original price:
$64.85
15% off
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Accessories
- Style Switches
- Series Dual
- Voltage Rating Description 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSL30I1
- Zoro # G904392055
- UPC # 781786195561
- Country of Origin China
- Category Wall Switches
Details
Color | Ivory |
Type | Accessories |
Style | Switches |
Series | Dual |
Voltage Rating Description | 24V DC |
Voltage Rating | 24 VDC |
Description
Switches and Lighting Control, Switch, Latching, Single Pole, 100mA 30V DC, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-05)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NW)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000W)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-W-SP-L)
- Bryant Lighting Controls