Shop All Wall Switches
Bryant
Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight
Mfr # MSLBL360
Zoro # G004392030
$12.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Low Bay Lenses
- Type Accessories
- Voltage Rating Description 120/347V AC;24V DC
- Voltage Rating 120/347 VAC24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSLBL360
- Zoro # G004392030
- UPC # 781786195226
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Style | Low Bay Lenses |
Type | Accessories |
Voltage Rating Description | 120/347V AC;24V DC |
Voltage Rating | 120/347 VAC24 VDC |
Description
Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000GY)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Switches and Lighting Controls, Protective Enclosure for IR Ceiling Sensor, NEMA 4X (MSP4X)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (HBL1221IL)
- Bryant Wall Switches