Shop All Wall Switches
Bryant
Switches and Lighting Control, Low Bay Sensor Lens, 180 Degrees, Watertight
Mfr # MSLBL180
Zoro # G604392058
original price:
$15.30
18% off
$12.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Low Bay Lenses
- Type Accessories
- Voltage Rating Description 120/347V AC;24V DC
- Voltage Rating 120/347 VAC24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSLBL180
- Zoro # G604392058
- UPC # 781786195219
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Style | Low Bay Lenses |
Type | Accessories |
Voltage Rating Description | 120/347V AC;24V DC |
Voltage Rating | 120/347 VAC24 VDC |
Description
Switches and Lighting Control, Low Bay Sensor Lens, 180 Degrees, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TY23M, CABLE TIE 18LB 4IN NATURAL NYLON, PK 1000 (TY23M)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight (MSLBL360)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000W)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- Bryant Wall Switches