Shop All Wall Switches
Bryant
Switches and Lighting Control, High Bay Sensor Lens, Aisle Unit, Watertight
Mfr # MSHBLA
Zoro # G404392050
original price:
$15.70
18% off
$12.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Accessories
- Style High Bay Lenses
- Voltage Rating Description 120/347V AC;24V DC
- Voltage Rating 120/347 VAC24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSHBLA
- Zoro # G404392050
- UPC # 781786195196
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Type | Accessories |
Style | High Bay Lenses |
Voltage Rating Description | 120/347V AC;24V DC |
Voltage Rating | 120/347 VAC24 VDC |
Description
Switches and Lighting Control, High Bay Sensor Lens, Aisle Unit, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP20)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224)
- Bryant Wall Switches