Shop All Wall Switches
Bryant
Switches and Lighting Control, High Bay Sensor Lens, 360 Degree, Watertight
Mfr # MSHBL360
Zoro # G004392047
original price:
$15.08
15% off
$12.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Accessories
- Style High Bay Lenses
- Voltage Rating Description 120/347V AC;24V DC
- Voltage Rating 120/347 VAC24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSHBL360
- Zoro # G004392047
- UPC # 781786195189
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Type | Accessories |
Style | High Bay Lenses |
Voltage Rating Description | 120/347V AC;24V DC |
Voltage Rating | 120/347 VAC24 VDC |
Description
Switches and Lighting Control, High Bay Sensor Lens, 360 Degree, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- FLEX-STRUT Channel Nut, Regular Spring, 5/16" (FS-5/16RS E/G)
- BORG Electromechanical Timer, 48 Max Cycle (TA-4150)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000W)
- BLAZING LEDZ COB Mini Manual Battery Powered LED Light Switch, 12PK (BL6245)
- Bryant Wall Switches