Shop All Wall Switches
Bryant
Switches and Lighting Control, Decorator Switch, Single Pole, Momentary Contact, 100mA 30V DC, Ivory
Mfr # MSM30I1
Zoro # G204392038
original price:
$66.20
17% off
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Accessories
- Style Switches
- Voltage Rating Description 24V DC
- Voltage Rating 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSM30I1
- Zoro # G204392038
- UPC # 781786195585
- Country of Origin China
- Category Wall Switches
Details
Color | Ivory |
Type | Accessories |
Style | Switches |
Voltage Rating Description | 24V DC |
Voltage Rating | 24 VDC |
Series | Dual |
Description
Switches and Lighting Control, Decorator Switch, Single Pole, Momentary Contact, 100mA 30V DC, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCC)
- EATON Cutler-Hammer Thermal Unit, 2.11 to 2.32A (FH23)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- ZORO SELECT Wall Switch, 15A, Gray, 2-Pole Type, Toggle (4802GRY)
- Bryant Wall Switches