Shop All Wall Switches
Bryant
Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White
Mfr # MSM30W2
Zoro # G104392046
original price:
$64.85
15% off
new price: $54.80
/ea
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Switches
- Type Accessories
- Voltage Rating 24 VDC
- Series Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSM30W2
- Zoro # G104392046
- UPC # 781786195615
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Style | Switches |
Type | Accessories |
Voltage Rating | 24 VDC |
Series | Dual |
Voltage Rating Description | 24V DC |
Description
Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARK Softalk- LLC Extension Cord- 25ft. Long- Ivory (SP128101)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating (LPS-RK-15SP)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Plate, Plate Accessory, 1 Gang, Thermoplastic (CWP8CR)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000GY)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NW)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- Bryant Wall Switches