Shop All Wall Switches
Bryant
Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory
Mfr # MSM30I2
Zoro # G604392089
original price:
$66.20
17% off
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Style Switches
- Type Accessories
- Series Dual
- Voltage Rating 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSM30I2
- Zoro # G604392089
- UPC # 781786195608
- Country of Origin China
- Category Wall Switches
Details
Color | Ivory |
Style | Switches |
Type | Accessories |
Series | Dual |
Voltage Rating | 24 VDC |
Voltage Rating Description | 24V DC |
Description
Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 6.4in H, 1000lb Load (PSF10D)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- BRYANT Switches and Lighting Controls, Protective Enclosure for IR Ceiling Sensor, NEMA 4X (MSP4X)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight (MSLBL360)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- ILC Replacement For EIKO 12655 (12655)
- Bryant Lighting Controls