Shop All Single Straight Blade Receptacles
Bryant
Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk
Mfr # 5661BLK
Zoro # G904392154
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single Phase
- Height 0.91 in
- Width 1.38 in
- Color Black
- Length 3.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 5661BLK
- Zoro # G904392154
- UPC # 781786625945
- Country of Origin Puerto Rico
- Category Single Straight Blade Receptacles
Dimensions
Height | 0.91 in |
Width | 1.38 in |
Length | 3.28 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Details
Phase | Single Phase |
Color | Black |
Application | Extra Heavy Duty Industrial Specification Grade |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | Single |
Wattage | 3750 |
Current Rating | 15 A |
Connectivity | Back and Side Wired |
Series | Extra Heavy Duty |
Voltage Rating | 250 V |
Material - Mounting Hardware | Screw Mounting |
Current / Amperage Rating | 15 A |
Amperage Rating | 15 A |
Voltage Rating Description | 250 V |
Type | Single Receptacle |
Nema Rating | 6-15R |
Style | Finder Groove Face |
Description
Straight Blade Devices, Receptacles, Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Black, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (GRLB100-A)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBXM)
- RAYPAK 600003 Thermocouple-36 30Mv (600003)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- BRYANT SGL PANEL RCPT, 20A 125V, 5-20R, BR (5384)
- BRYANT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15S)
- BRYANT Straight Blade Device, Receptacle, Single, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black (5461BLK)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (AFR15TRI)
- MARINCO 50A 125/250V CONTOURED RV POWER INLET (6344EL-BRV)
- Bryant Straight Blade Devices