Shop All Manual Motor Switches
This Product is Discontinued
Bryant
Rotary Motor Controller 30A 3Ph 600V-Ac 15Hp Other Starter (Discontinued)
Mfr # 664X33D
Zoro # G504838526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Disconnect Switches
- Application Rotary
- Enclosure Type NEMA 4X
- Style Standard Duty
- Current / Amperage Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 664X33D
- Zoro # G504838526
- Country of Origin Unknown
- Category Manual Motor Switches
Details
Type | Disconnect Switches |
Application | Rotary |
Enclosure Type | NEMA 4X |
Style | Standard Duty |
Current / Amperage Rating | 30 A |
Series | Non-Fused |
Amperage Rating | 30 A |
Number Of Poles | 3 Pole |
Description
58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.