Shop All GFCI Receptacles
Bryant
Receptale, Ground Fault, 20A, COM, HG, Self Test, Nightlight, GFR, Brown
Mfr # GFST83NL
Zoro # G404395242
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Heavy Duty
- Current / Amperage Rating 20 A
- Nema Rating 5-20R
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST83NL
- Zoro # G404395242
- UPC # 781786151024
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Brown |
Type | Heavy Duty |
Current / Amperage Rating | 20 A |
Nema Rating | 5-20R |
Number Of Wires | 3-Wire |
Voltage Rating Description | 125 V |
Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Series | Hospital Grade |
Voltage Rating | 125 V |
Style | Standard |
Description
Receptale, Ground Fault, 20A, COM, HG, Self Test, Nightlight, GFR, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN SFE-14 FUSE 5/CD (BP/SFE-14-RP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3601021)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- Bryant GFCI Receptacles