Shop All GFCI Receptacles
Bryant
Receptale, Ground Fault, 15A, COM, HG, Self Test, Nightlight, Tamper Resistant, Gray
Mfr # GFST82GYTRNL
Zoro # G604395202
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Heavy Duty
- Voltage Rating Description 125 V
- Series Hospital Grade
- Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82GYTRNL
- Zoro # G604395202
- UPC # 781786151086
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Gray |
Type | Heavy Duty |
Voltage Rating Description | 125 V |
Series | Hospital Grade |
Amperage Rating | 15 A |
Voltage Rating | 125 V |
Number Of Wires | 3-Wire |
Style | Tamper-Resistant |
Current / Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Nema Rating | 5-15R |
Description
Receptale, Ground Fault, 15A, COM, HG, Self Test, Nightlight, Tamper Resistant, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD363012)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- Bryant GFCI Receptacles