Shop All GFCI Receptacles
Bryant
Receptale, Ground Fault, 15A, COM, HG, Self Test, Nightlight, Brown
Mfr # GFST82NL
Zoro # G204395244
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Brown
- Voltage Rating 125 V
- Nema Rating 5-20R
- Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82NL
- Zoro # G204395244
- UPC # 781786150942
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Brown |
Voltage Rating | 125 V |
Nema Rating | 5-20R |
Style | Standard |
Number Of Wires | 3-Wire |
Amperage Rating | 20 A |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 20 A |
Description
Receptale, Ground Fault, 15A, COM, HG, Self Test, Nightlight, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (NOS-70)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD8)
- EATON Rocker Switch Cover, Black (2B00050000000)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- Bryant GFCI Receptacles