Shop All GFCI Receptacles
Bryant
Receptale, Ground Fault, 15A, COM, HG, Self Test, Nightlight, Black
Mfr # GFST82BKNL
Zoro # G604395165
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Black
- Number Of Poles 2-Pole
- Series Hospital Grade
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82BKNL
- Zoro # G604395165
- UPC # 781786150911
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Black |
Number Of Poles | 2-Pole |
Series | Hospital Grade |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 20 A |
Amperage Rating | 20 A |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Nema Rating | 5-20R |
Style | Standard |
Description
Receptale, Ground Fault, 15A, COM, HG, Self Test, Nightlight, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- RACO Noninsulated Connector, Straight (4722)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- Bryant GFCI Receptacles