Shop All Single Straight Blade Receptacles
Bryant
Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White
Mfr # 5461W
Zoro # G304392167
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.91 in
- Color White
- Phase Single Phase
- Width 1.38 in
- Length 3.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 5461W
- Zoro # G304392167
- UPC # 781786174191
- Country of Origin Puerto Rico
- Category Single Straight Blade Receptacles
Dimensions
Height | 0.91 in |
Width | 1.38 in |
Length | 3.28 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Details
Color | White |
Phase | Single Phase |
Application | Extra Heavy Duty Industrial Specification Grade |
Item Type | Single |
Number Of Wires | 3-Wire |
Type | Single Receptacle |
Current / Amperage Rating | 20 A |
Style | Finder Groove Face |
Wattage | 5000 |
Number Of Poles | 2-Pole |
Connectivity | Back and Side Wired |
Series | Extra Heavy Duty |
Amperage Rating | 20 A |
Voltage Rating Description | 250 V |
Current Rating | 20 A |
Nema Rating | 6-20R |
Material - Mounting Hardware | Screw Mounting |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Voltage Rating | 250 V |
Description
Straight Blade Devices, Receptacles, Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D 1/2"" BELLE (5233823U)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- BRYANT SGL PANEL RCPT, 20A 125V, 5-20R, BR (5384)
- BRYANT Straight Blade Device, Receptacle, Single, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black (5461BLK)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- BRYANT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15S)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- Bryant Single Straight Blade Receptacles