Shop All Single Straight Blade Receptacles
Bryant
Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester
Mfr # 9460FR
Zoro # G404392173
Free Shipping & Returns
$126.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Phase Single Phase
- Application Industrial Grade
- Number Of Wires 4-Wire
- Connectivity Pressure Terminal Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # 9460FR
- Zoro # G404392173
- UPC # 781786676480
- Country of Origin Puerto Rico
- Category Single Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #6 AWG |
Details
Color | Black |
Phase | Single Phase |
Application | Industrial Grade |
Number Of Wires | 4-Wire |
Connectivity | Pressure Terminal Screws |
Amperage Rating | 60 A |
Current Rating | 60 A |
Type | Single Receptacle |
Number Of Poles | 3-Pole |
Item Type | Single |
Nema Rating | 14-60R |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Current / Amperage Rating | 60 A |
Wattage | 15000 |
Material - Mounting Hardware | Screw Mounting |
Voltage Rating Description | 125/250 V |
Style | Smooth Face |
Series | Heavy Duty |
Voltage Rating | 125/250 V |
Description
Straight Blade Devices, Receptacles, Flush Mount Single, Commercial/Industrial Grade, 60A 125/250V, Reinforced Black Thermoplastic Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- BRYANT Straight Blade Device, Receptacle, Single, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black (5461BLK)
- BRYANT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15S)
- BRYANT SGL PANEL RCPT, 20A 125V, 5-20R, BR (5384)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Surf Black, Kit (RCT200BK)
- ZORO SELECT 4-3/16" H, 1-1/8" D, Power Inlet (1597NTLTRBKCCD4)
- Bryant Straight Blade Devices