Shop All Duplex Straight Blade Receptacles
Bryant
Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R
Mfr # BRY5462CR
Zoro # G604392164
product price: $49.27
/ea
$49.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single Phase
- Height 1.16 in
- Color Yellow
- Width 1.54 in
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY5462CR
- Zoro # G604392164
- UPC # 781786005419
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.16 in |
Width | 1.54 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #12 AWG |
Details
Phase | Single Phase |
Color | Yellow |
Type | Duplex Receptacle |
Application | Extra Heavy Duty Industrial Specification Grade |
Nema Rating | 6-20R |
Amperage Rating | 20 A |
Voltage Rating Description | 250 V |
Number Of Poles | 2-Pole |
Series | Extra Heavy Duty |
Connectivity | Back and Side Wired |
Voltage Rating | 250 V |
Material - Mounting Hardware | Screw Mounting |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Current / Amperage Rating | 20 A |
Wattage | 5000 |
Style | Finder Groove Face |
Item Type | Traditional Duplex |
Current Rating | 20 A |
Number Of Wires | 3-Wire |
Description
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Black, PVC Insulation (C2064A.12.01)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- Bryant Duplex Straight Blade Receptacles