Shop All Duplex Straight Blade Receptacles
Bryant
Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Mfr # BRY5362CR
Zoro # G204392168
product price: $42.64
/ea
$42.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Duplex Receptacle
- Phase Single Phase
- Height 1.16 in
- Width 1.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY5362CR
- Zoro # G204392168
- UPC # 781786005273
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.16 in |
Width | 1.54 in |
Length | 3.28 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Details
Color | Yellow |
Type | Duplex Receptacle |
Phase | Single Phase |
Application | Extra Heavy Duty Industrial Specification Grade |
Number Of Wires | 3-Wire |
Style | Finder Groove Face |
Connectivity | Back and Side Wired |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Current Rating | 20 A |
Item Type | Traditional Duplex |
Amperage Rating | 20 A |
Wattage | 2500 |
Material - Mounting Hardware | Screw Mounting |
Voltage Rating Description | 125 V |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Series | Extra Heavy Duty |
Description
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT T-70 Workstation Outlet Center For Screw (T70WCIW)
- LITTELFUSE Circuit Breaker, 150A, Not Rated (0185150.XP)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch (CSB320I)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- Bryant Duplex Straight Blade Receptacles