Shop All GFCI Receptacles
Bryant
Receptacle, 20A, Comm, HG, Self test, Tamper Resistant, Alarm, GFR, Light Almond
Mfr # GFST83LATRB
Zoro # G004395215
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Heavy Duty
- Amperage Rating 20 A
- Nema Rating 5-20R
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83LATRB
- Zoro # G004395215
- UPC # 781786390294
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Light Almond |
Type | Heavy Duty |
Amperage Rating | 20 A |
Nema Rating | 5-20R |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 20 A |
Style | Tamper-Resistant |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Description
Receptacle, 20A, Comm, HG, Self test, Tamper Resistant, Alarm, GFR, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (931-E)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-6 (6EF3 BLACK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 25A, 600V AC, Non-Indicating (LSRK025)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- Bryant GFCI Receptacles