Shop All GFCI Receptacles
Bryant
Receptacle, 20A, Comm, HG, Self test, Tamper Resistant, Alarm, GFR, Black
Mfr # GFST83BKTRB
Zoro # G704395195
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Black
- Number Of Poles 2-Pole
- Style Tamper-Resistant
- Nema Rating 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83BKTRB
- Zoro # G704395195
- UPC # 781786390256
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Black |
Number Of Poles | 2-Pole |
Style | Tamper-Resistant |
Nema Rating | 5-20R |
Number Of Wires | 3-Wire |
Amperage Rating | 20 A |
Voltage Rating | 125 V |
Series | Hospital Grade |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Description
Receptacle, 20A, Comm, HG, Self test, Tamper Resistant, Alarm, GFR, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord 3, In, 1 Set, 12 ft., Red/Blue (81-3212)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BP2A2G)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- Bryant GFCI Receptacles