Shop All GFCI Receptacles
Bryant
Receptacle, 20A, Comm, HG, Self test, Nightlight, GFR, Black
Mfr # GFST83BKNL
Zoro # G404395228
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Heavy Duty
- Amperage Rating 20 A
- Voltage Rating Description 125 V
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83BKNL
- Zoro # G404395228
- UPC # 781786150997
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Black |
Type | Heavy Duty |
Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 20 A |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Style | Standard |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Series | Hospital Grade |
Description
Receptacle, 20A, Comm, HG, Self test, Nightlight, GFR, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- Bryant GFCI Receptacles