Shop All GFCI Receptacles
Bryant
Receptacle, 20A, Com, HG, Self test, Tamper Resistant, Nightlight, GF, Gray
Mfr # GFST83GYTRNL
Zoro # G004395130
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Gray
- Nema Rating 5-20R
- Voltage Rating Description 125 V
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83GYTRNL
- Zoro # G004395130
- UPC # 781786151161
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Gray |
Nema Rating | 5-20R |
Voltage Rating Description | 125 V |
Series | Hospital Grade |
Style | Tamper-Resistant |
Current / Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Amperage Rating | 20 A |
Voltage Rating | 125 V |
Description
Receptacle, 20A, Com, HG, Self test, Tamper Resistant, Nightlight, GF, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- RACO Right Angle Clamp, Size 4" (2366RC)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 3 CO, with LE, 230V AC Coil Volts, 3 C/O (RPM32P7)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COMM HG SELF TEST TR ALARM GFR IVORY (GFST82ITRB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- Bryant GFCI Receptacles