Shop All GFCI Receptacles
Bryant
Receptacle, 20A, Com, HG, Self Test, Tamper Resistant, Nightlight, GF, Almond
Mfr # GFST83ALTRNL
Zoro # G804395132
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Almond
- Amperage Rating 20 A
- Style Tamper-Resistant
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83ALTRNL
- Zoro # G804395132
- UPC # 781786151147
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Almond |
Amperage Rating | 20 A |
Style | Tamper-Resistant |
Current / Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Description
Receptacle, 20A, Com, HG, Self Test, Tamper Resistant, Nightlight, GF, Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- LEVITON GFI Receptacle (GFWR1-E)
- Bryant GFCI Receptacles