Shop All GFCI Receptacles
Bryant
Receptacle, 20A, Com, HG, Self test, Nightlight, GFR, Gray
Mfr # GFST83GYNL
Zoro # G304395106
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Heavy Duty
- Style Standard
- Voltage Rating 125 V
- Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST83GYNL
- Zoro # G304395106
- UPC # 781786151000
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Gray |
Type | Heavy Duty |
Style | Standard |
Voltage Rating | 125 V |
Amperage Rating | 20 A |
Current / Amperage Rating | 20 A |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Number Of Poles | 2-Pole |
Description
Receptacle, 20A, Com, HG, Self test, Nightlight, GFR, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- Bryant GFCI Receptacles