Shop All GFCI Receptacles
Bryant
Receptacle, 20A, Com, HG, Self test, Nightlight, GFR, Almond
Mfr # GFST83ALNL
Zoro # G404395235
product price: $72.09
/ea
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Almond
- Series Hospital Grade
- Style Standard
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83ALNL
- Zoro # G404395235
- UPC # 781786150980
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Almond |
Series | Hospital Grade |
Style | Standard |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Nema Rating | 5-20R |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 20 A |
Amperage Rating | 20 A |
Description
Receptacle, 20A, Com, HG, Self test, Nightlight, GFR, Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-CAT6)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- STARTECH.COM 100 Pk Cable Clamps .67 17Mm (CBMCC3)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- LEVITON GFI Receptacle (GFTR2-W)
- Bryant GFCI Receptacles