Shop All GFCI Receptacles
Bryant
Receptacle, 15A, Com, HG, Self test, Nightlight, GFR, Brown
Mfr # GFST82TRNL
Zoro # G504395265
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Type Heavy Duty
- Style Tamper-Resistant
- Number Of Poles 2-Pole
- Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82TRNL
- Zoro # G504395265
- UPC # 781786151109
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Brown |
Type | Heavy Duty |
Style | Tamper-Resistant |
Number Of Poles | 2-Pole |
Amperage Rating | 15 A |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 15 A |
Voltage Rating | 125 V |
Nema Rating | 5-15R |
Description
Receptacle, 15A, Com, HG, Self test, Nightlight, GFR, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T50D3)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.16A, 250V AC, 5 PK (67261)
- LEVITON Wallplates Pj3-T (80511-T)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 3R, Screw On (RSC181808)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- Bryant GFCI Receptacles