Shop All Single Straight Blade Receptacles
Bryant
Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory
Mfr # RRD15SI
Zoro # G4440479
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment General Purpose
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # RRD15SI
- Zoro # G4440479
- UPC # 883778100161
- Country of Origin China
- Category Single Straight Blade Receptacles
Description
Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Push and Side, IP Rating 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC (EDB14020)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- BRYANT SGL PANEL RCPT, 20A 125V, 5-20R, BR (5384)
- BRYANT Straight Blade Device, Receptacle, Single, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black (5461BLK)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- BRYANT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15S)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- Bryant Straight Blade Devices