Shop All Wall Switches
Bryant
Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC
Mfr # MS2000NLA
Zoro # G004392078
product price: $113.49
/ea
Free Shipping & Returns
$113.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Features With Nightlight
- Type Manual/Auto
- Voltage Rating Description 120/277V AC
- Voltage Rating 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MS2000NLA
- Zoro # G004392078
- UPC # 781786102989
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Details
Color | Light Almond |
Features | With Nightlight |
Type | Manual/Auto |
Voltage Rating Description | 120/277V AC |
Voltage Rating | 120/277 VAC |
Series | Passive Infrared |
Description
Residential Wiring Products, Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjusting, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- ZORO SELECT Wall Switch, Brown, 20A, 3-Way Switch (4903B)
- Bryant Lighting Controls